Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting TF2076FVB Traditional 2-Light Portable Floor Lamp 100/23-Watt 120-Volt Bronze Tiffany

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting TF2076FVB Traditional 2-Light Portable Floor Lamp 100/23-Watt 120-Volt Bronze Tiffany

SKU: 413817
Quoizel Lighting Tiffany Collection 2-Light portable floor lamp in bronze finish, features zinc base construction. Tiffany glass shade brings elegance to the home. This traditional style lamp in circular shape, uses two 100-/23-Watt medium base CFL bulbs that have voltage rating of 120-Volts. This lamp measures 20-Inch x 20-Inch x 60-Inch. It comes with 12-ft lead wire for hassle-free installation. This lamp is ideal for use in foyer, den and dining room.
  • Comes in bronze finish
  • Lamp power rating of 100/23-Watts
  • Features zinc base construction

Overview

Quoizel Lighting Tiffany Collection 2-Light portable floor lamp in bronze finish, features zinc base construction. Tiffany glass shade brings elegance to the home. This traditional style lamp in circular shape, uses two 100-/23-Watt medium base CFL bulbs that have voltage rating of 120-Volts. This lamp measures 20-Inch x 20-Inch x 60-Inch. It comes with 12-ft lead wire for hassle-free installation. This lamp is ideal for use in foyer, den and dining room.

Specifications

Degree of Protection
No
Collection
Tiffany
Voltage Rating
120 Volt
Type
Portable
Lamp Included
No
Lamp Type/Designation
(2) 100/23 Watt CFL
Socket Type
Medium
Shade Type
Tiffany Glass
UNSPSC
39111500
Energy Star Flag
No
Style
Traditional
Brand Name
Quoizel Lighting
Shape
Circular
Manufacturer Part Number
TF2076FVB
Manufacturer Name
Quoizel Lighting
UPC
61172825308
Number of Lamps
2.0000
Lamp Wattage
100/23 Watt
Item Name
Floor Lamp
Includes
Pull Chain Socket (On/Off) Switch
Finish
Bronze
Dimmable
No
Dimensions
20 Inch Width x 20 Inch Depth x 60 Inch Height
Construction
Zinc Base

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.