Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Color Temperature | No |
Light Color | No |
Start Type | No |
Shade Size | 14.25 Inch x 7 Inch |
Shade Type | Tiffany Glass |
Standards | ETL Listed, Damp Location Rated |
Lamp Type/Designation | (2) 100 Watt A19, 23 Watt CFL Spiral |
Lamp Included | No |
Fixture Wattage | 200/46 Watt |
Collection | Tiffany |
Base Backplate | 6.5 Inch |
sku | 413816 |
UPC | 61172825263 |
Manufacturer Name | Quoizel Lighting |
Manufacturer Part Number | TF1714VB |
UNSPSC | 39111521 |
Energy Star Flag | No |
Voltage Rating | 120 Volt |
Socket Type | Medium |
Finish | Bronze |
Mounting | Semi-Flush |
Lamp Wattage | 100/23 Watt |
Dimmable | No |
Dimensions | 14.25 Inch Width x 14.25 Inch Depth x 15.75 Inch Height |
Item Name | Ceiling Fixture |
Degree of Protection | No |
Number of Lamps | 2.0000 |
Brand Name | Quoizel Lighting |
Construction | Steel, Glass |
Shape | No |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.