Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting TF1508VB 1-Light Mini Pendant Fixture 100/23-Watt 120-Volt Bronze Tiffany

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting TF1508VB 1-Light Mini Pendant Fixture 100/23-Watt 120-Volt Bronze Tiffany

SKU: 413814
Quoizel Lighting Tiffany Collection 1-Light mini pendant fixture in bronze finish, features steel/glass construction. Tiffany glass measuring 8-Inch x 5.25-Inch, offers even light distribution. Fixture supports one 100-/23-Watt CFL spiral lamp that has voltage rating of 120-Volts. Fixture measures 8-Inch x 8-Inch x 7-Inch. Base backplate of this fixture measures 2.75-Inch x 7-Inch. Fixture comes with 8-ft lead wire for hassle-free installation. It is ideal for kitchen. Fixture is ETL listed for damp locations.
  • Fixture has power rating of 100-Watts/23-Watts
  • Measures 8-Inch x 8-Inch x 7-Inch
  • Comes in bronze finish

Overview

Quoizel Lighting Tiffany Collection 1-Light mini pendant fixture in bronze finish, features steel/glass construction. Tiffany glass measuring 8-Inch x 5.25-Inch, offers even light distribution. Fixture supports one 100-/23-Watt CFL spiral lamp that has voltage rating of 120-Volts. Fixture measures 8-Inch x 8-Inch x 7-Inch. Base backplate of this fixture measures 2.75-Inch x 7-Inch. Fixture comes with 8-ft lead wire for hassle-free installation. It is ideal for kitchen. Fixture is ETL listed for damp locations.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
ETL Listed, Damp Location Rated
Shade Type
Tiffany Glass
Shade Size
8 Inch x 5.25 Inch
Lamp Type/Designation
(1) 100 Watt A19, 23 Watt CFL Spiral
UNSPSC
39111521
Lamp Included
No
Fixture Wattage
100/23 Watt
Collection
Tiffany
Base Backplate
2.75 Inch Length x 7 Inch Width
Voltage Rating
120 Volt
UPC
61172825262
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
TF1508VB
Energy Star Flag
No
Item Name
Mini Pendant Fixture
Finish
Bronze
Dimmable
No
Dimensions
8 Inch Width x 8 Inch Depth x 7 Inch Height
Degree of Protection
No
Lamp Wattage
100/23 Watt
Construction
Steel, Glass
Number of Lamps
1.0000
Shape
No
Socket Type
Medium
Brand Name
Quoizel Lighting
Is PFA Discontinued
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.