Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting TF1180TVA Transitional 2-Light Portable Table Lamp 75/18-Watt 120-Volt Bronze Asheville

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting TF1180TVA Transitional 2-Light Portable Table Lamp 75/18-Watt 120-Volt Bronze Asheville

SKU: 133480
Quoizel Lighting Asheville Collection 2-Light portable table lamp in bronze finish, features resin base construction. Tiffany glass shade brings elegance to the home. This transitional style lamp uses two 75-/18-Watt medium base CFL bulbs that have voltage rating of 120-Volts. This lamp measures 15.5-Inch x 15.5-Inch x 25-Inch. It comes with 8-ft lead wire for hassle-free installation. This lamp is ideal for use in bedroom, den and dining room. Lamp is ETL listed.
  • Comes in bronze finish
  • Lamp power rating of 75/18-Watts
  • Voltage rating of 120-Volts

Overview

Quoizel Lighting Asheville Collection 2-Light portable table lamp in bronze finish, features resin base construction. Tiffany glass shade brings elegance to the home. This transitional style lamp uses two 75-/18-Watt medium base CFL bulbs that have voltage rating of 120-Volts. This lamp measures 15.5-Inch x 15.5-Inch x 25-Inch. It comes with 8-ft lead wire for hassle-free installation. This lamp is ideal for use in bedroom, den and dining room. Lamp is ETL listed.

Specifications

Degree of Protection
No
Collection
Asheville
Voltage Rating
120 Volt
Type
Portable
Lamp Included
No
Lamp Type/Designation
(2) 75/18 Watt 'CFL
Socket Type
Medium
Standards
ETL Listed
Shade Type
Tiffany Glass
UNSPSC
39111500
Energy Star Flag
No
Style
Transitional
Brand Name
Quoizel Lighting
Shape
No
Manufacturer Part Number
TF1180TVA
Manufacturer Name
Quoizel Lighting
UPC
61172818039
Number of Lamps
2.0000
Lamp Wattage
75/18 Watt
Item Name
Table Lamp
Includes
Pull Chain Socket (On/Off) Switch
Finish
Bronze
Dimmable
No
Dimensions
15.5 Inch Width x 15.5 Inch Depth x 25 Inch Height
Construction
Resin Base
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.