Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting SSCV6222VB 2-Light Portable Desk/Table Lamp 60/13-Watt 120-Volt Bronze Sea Shell

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting SSCV6222VB 2-Light Portable Desk/Table Lamp 60/13-Watt 120-Volt Bronze Sea Shell

SKU: 413799
Quoizel Lighting Sea Shell Collection 2-Light portable table lamp in bronze finish, features zinc base construction. Sea shell shade brings elegance to the home. This lamp uses two 60-/13-Watt medium base CFL bulbs that have voltage rating of 120-Volts. This lamp measures 22.5-Inch x12.5-Inch x 12.5-Inch. It comes with 8-ft lead wire for hassle-free installation. This lamp is suitable for bedroom, den and dining room.
  • Comes in bronze finish
  • Lamp power rating of 60/13-Watts
  • Features zinc base construction

Overview

Quoizel Lighting Sea Shell Collection 2-Light portable table lamp in bronze finish, features zinc base construction. Sea shell shade brings elegance to the home. This lamp uses two 60-/13-Watt medium base CFL bulbs that have voltage rating of 120-Volts. This lamp measures 22.5-Inch x12.5-Inch x 12.5-Inch. It comes with 8-ft lead wire for hassle-free installation. This lamp is suitable for bedroom, den and dining room.

Specifications

Degree of Protection
No
Collection
Sea Shell
Voltage Rating
120 Volt
Type
Portable
Lamp Included
No
Lamp Type/Designation
(2) 60/13 Watt CFL
Socket Type
Medium
Shade Type
Sea Shell
UNSPSC
39111500
Energy Star Flag
No
Dimensions
12.5 Inch Width x 12.5 Inch Depth x 22.5 Inch Height
Shape
No
Manufacturer Part Number
SSCV6222VB
Manufacturer Name
Quoizel Lighting
UPC
61172825311
Dimmable
No
Includes
Pull Chain Socket (On/Off) Switch
Item Name
Table Lamp
Lamp Wattage
60/13 Watt
Finish
Bronze
Construction
Zinc Base
Brand Name
Quoizel Lighting
Number of Lamps
2.0000

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.