Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting SNN8408W 1-Light Lantern 100-Watt 120-Volt White Stonington

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting SNN8408W 1-Light Lantern 100-Watt 120-Volt White Stonington

SKU: 443077
Quoizel Lighting Stonington Collection 1-Light outdoor lantern in white finish, features coastal armour construction. The clear water glass shade brings elegance to the home. This lantern uses one 100-Watt medium base lamp that has voltage rating of 120-Volts. It measures 8-Inch x 9-Inch x 13-Inch. This lantern comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Lantern is ETL listed.
  • Measures 8-Inch x 9-Inch x 13-Inch
  • Sturdy coastal armor construction with white finish for long-lasting durability
  • Accommodates one 100-Watt medium base lamp that operating at 120-Volts

Overview

Quoizel Lighting Stonington Collection 1-Light outdoor lantern in white finish, features coastal armour construction. The clear water glass shade brings elegance to the home. This lantern uses one 100-Watt medium base lamp that has voltage rating of 120-Volts. It measures 8-Inch x 9-Inch x 13-Inch. This lantern comes with 6-Inch lead wire for hassle-free installation. It is ideal for outdoor lighting. Lantern is ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Collection
Stonington
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
A19
Shade Type
Clear Water Glass Panel
Standards
ETL Listed, Wet Listed
Number of Lamps
1.0000
Energy Star Flag
No
sku
443077
Base Backplate
6-1/2 Inch x 4-1/2 Inch
UPC
61172825118
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
SNN8408W
Lamp Wattage
100 Watt
Item Name
Lantern
Finish
White
Dimmable
No
Dimensions
8 Inch Width x 9 Inch Depth x 13 Inch Height
Construction
Coastal Armor
Brand Name
Quoizel Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.