Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting SNN8406W 1-Light Small Wall Lantern 120-Volt Fresco Stonington

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting SNN8406W 1-Light Small Wall Lantern 120-Volt Fresco Stonington

SKU: 413797
Quoizel Lighting Stonington Collection 1-Light small outdoor wall lantern in fresco finish, features coastal armour construction. A clear water glass shade brings elegance to the home. This lantern uses 100-Watt A-19 or 23-Watt CFL lamp that has voltage rating of 120-Volts. Wall mountable lantern measures 7-1/2-Inch x 6-1/2-Inch x 10-1/2-Inch. It has 7-1/2-inches of extension from the wall and comes with base backplate measuring 4-1/2-Inch x 6-1/2-Inch. It comes with 6-Inch lead wire for hassle-free installation. Lantern is cUL, ETL wet listed.
  • Features clear water glass shade
  • Features coastal armor construction
  • Has fresco finish

Overview

Quoizel Lighting Stonington Collection 1-Light small outdoor wall lantern in fresco finish, features coastal armour construction. A clear water glass shade brings elegance to the home. This lantern uses 100-Watt A-19 or 23-Watt CFL lamp that has voltage rating of 120-Volts. Wall mountable lantern measures 7-1/2-Inch x 6-1/2-Inch x 10-1/2-Inch. It has 7-1/2-inches of extension from the wall and comes with base backplate measuring 4-1/2-Inch x 6-1/2-Inch. It comes with 6-Inch lead wire for hassle-free installation. Lantern is cUL, ETL wet listed.

Specifications

Collection
Stonington
Shape
No
Base Backplate
4-1/2 Inch Width x 6-1/2 Inch Height
Voltage Rating
120 Volt
Type
Small
Socket Type
Medium
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt A19, 23 Watt CFL
Shade Type
Clear Water Glass Panel
Standards
cUL Listed, ETL Listed, Wet Location Rated
UNSPSC
39111600
Energy Star Flag
No
Construction
Coastal Armor
Manufacturer Part Number
SNN8406W
Manufacturer Name
Quoizel Lighting
UPC
61172825119
Mounting
Wall
Finish
Fresco
Item Name
Wall Lantern
Includes
(1) Crossbar Assembly, (1) Fixture Body
Dimmable
No
Dimensions
7-1/2 Inch Length x 6-1/2 Inch Width x 10-1/2 Inch Height
Degree of Protection
No
Brand Name
Quoizel Lighting
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.