Quoizel Lighting SER5004IF 4-Light 1-Tier Indoor Chandelier 60-Watt 120-Volt Italian Fresco Serenity

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting SER5004IF 4-Light 1-Tier Indoor Chandelier 60-Watt 120-Volt Italian Fresco Serenity

SKU: 371430
Quoizel Lighting Serenity Collection 1-tier indoor chandelier in transitional style, has voltage rating of 120-Volts and power wattage of 240-Watts. This chandelier has a dimension of 20-Inch x 20-Inch x 24-Inch. It incorporates four 60-Watt B10 incandescent lamps with the help of candelabra socket. This ceiling mountable chandelier features steel construction with Italian fresco finish. It includes 5-Inch Dia base backplate, 4-ft chain and 8-ft lead wire. This chandelier is great for dining, foyer and damp locations. Chandelier is ETL listed.
  • Compatible with sloped ceiling
  • Comes in traditional style
  • Perfect for dining, foyer and damp locations

Overview

Quoizel Lighting Serenity Collection 1-tier indoor chandelier in transitional style, has voltage rating of 120-Volts and power wattage of 240-Watts. This chandelier has a dimension of 20-Inch x 20-Inch x 24-Inch. It incorporates four 60-Watt B10 incandescent lamps with the help of candelabra socket. This ceiling mountable chandelier features steel construction with Italian fresco finish. It includes 5-Inch Dia base backplate, 4-ft chain and 8-ft lead wire. This chandelier is great for dining, foyer and damp locations. Chandelier is ETL listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
UPC
61172820806
Manufacturer Part Number
SER5004IF
Manufacturer Name
Quoizel Lighting
Shade Type
No
Mounting
Ceiling
Construction
Steel
Degree of Protection
No
Dimensions
20 Inch Width x 20 Inch Depth x 24 Inch Height
Dimmable
No
Includes
4 ft Chain, 8 ft Lead Wire
Lamp Wattage
60 Watt
Number of Lamps
4.0000
Shape
No
Socket Type
Candelabra
Style
Transitional
Voltage Rating
120 Volt
Base Backplate
5 Inch Dia
Collection
Serenity
Fixture Wattage
240 Watt
Lamp Included
No
Lamp Type/Designation
(4) 60 Watt B10 Incandescent
Chain/Stem Length
4 ft
UNSPSC
39111506
Item Name
Chandelier
Brand Name
Quoizel Lighting
Energy Star Flag
No
Standards
ETL Listed
Finish
Italian Fresco
Type
1-Tier

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.