Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting QR2058 Vanderbilt Large Home Decor Mirror Palladian Bronze Reflections

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting QR2058 Vanderbilt Large Home Decor Mirror Palladian Bronze Reflections

SKU: 413756
Quoizel Lighting Reflections Collections Vanderbilt large home decor mirror in Palladian bronze finish, features resin-glass construction. It measures 1-Inch x 24-Inch x 36-Inch. It supports vertical or horizontal mounting.
  • Features high-quality resin-glass construction
  • Measures 1-Inch x 24-Inch x 36-Inch
  • Vertical or horizontal mountable design

Overview

Quoizel Lighting Reflections Collections Vanderbilt large home decor mirror in Palladian bronze finish, features resin-glass construction. It measures 1-Inch x 24-Inch x 36-Inch. It supports vertical or horizontal mounting.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
UNSPSC
39111541
Type
Vanderbilt, Large
Energy Star Flag
No
Collection
Reflections
Color/Finish
Palladian Bronze
Socket Type
No
Manufacturer Part Number
QR2058
Manufacturer Name
Quoizel Lighting
UPC
61172825109
Mounting
Horizontal/Vertical
Material
Resin-Glass
Item Name
Home Decor Mirror
Dimensions
1 Inch Length x 24 Inch Width x 36 Inch Height
Brand Name
Quoizel Lighting
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.