Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting QR2054 Hearst Small Home Decor Mirror Silver Leaf Reflections

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting QR2054 Hearst Small Home Decor Mirror Silver Leaf Reflections

SKU: 413843
Quoizel Lighting Reflections Collections Hearst small home decor mirror in silver leaf finish, features resin-glass construction. It measures 2.75-Inch x 20.5-Inch x 30.5-Inch. It supports vertical or horizontal mounting.
  • Features high-quality resin-glass construction
  • Measures 2.75-Inch x 20.5-Inch x 30.5-Inch
  • Vertical or horizontal mountable design

Overview

Quoizel Lighting Reflections Collections Hearst small home decor mirror in silver leaf finish, features resin-glass construction. It measures 2.75-Inch x 20.5-Inch x 30.5-Inch. It supports vertical or horizontal mounting.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
2.75 Inch Length x 20.5 Inch Width x 30.5 Inch Height
UNSPSC
39111541
Energy Star Flag
No
Manufacturer Part Number
QR2054
Manufacturer Name
Quoizel Lighting
UPC
61172825105
sku
413843
Type
Hearst, Small
Collection
Reflections
Color/Finish
Silver Leaf
Item Name
Home Decor Mirror
Brand Name
Quoizel Lighting
Material
Resin-Glass
Mounting
Horizontal/Vertical
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.