Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting PO9120IB Traditional Outdoor Post Imperial Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting PO9120IB Traditional Outdoor Post Imperial Bronze

SKU: 101777
Quoizel Lighting Traditional style post mount in imperial bronze finish, features aluminum construction. It measures 3-Inch x 84-Inch x 3-Inch.
  • Features aluminum construction
  • Measures 3-Inch x 84-Inch x 3-Inch
  • Has bronze finish

Overview

Quoizel Lighting Traditional style post mount in imperial bronze finish, features aluminum construction. It measures 3-Inch x 84-Inch x 3-Inch.

Specifications

Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
UNSPSC
39111616
Energy Star Flag
No
Manufacturer Part Number
PO9120IB
Manufacturer Name
Quoizel Lighting
UPC
61172816670
Color/Finish
Imperial Bronze
Dimensions
3 Inch Width x 3 Inch Depth x 84 Inch Height
Brand Name
Quoizel Lighting
Item Name
Outdoor Post
Material
Aluminum
Socket Type
No
Style
Traditional

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.