Tour  

Quoizel Lighting PM9300K Aluminum Base Outdoor Pier Mount 5.84-Inch x 5.84-Inch x 3-1/2-Inch Mystic Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting PM9300K Aluminum Base Outdoor Pier Mount 5.84-Inch x 5.84-Inch x 3-1/2-Inch Mystic Black

SKU: 137420
Quoizel Lighting Outdoor traditional style pier mount has durable aluminum base construction with mystic black finish. It measures 3.50-Inch x 5.84-Inch x 5.84-Inch. This pier mount spruce up the base of any post mounted outdoor lantern.
  • Spreads up the base of any post mounted outdoor lantern
  • Measures 3.50-Inch x 5.84-Inch x 5.84-Inch
  • Traditional style

Overview

Quoizel Lighting Outdoor traditional style pier mount has durable aluminum base construction with mystic black finish. It measures 3.50-Inch x 5.84-Inch x 5.84-Inch. This pier mount spruce up the base of any post mounted outdoor lantern.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Mystic Black
UNSPSC
39111616
Energy Star Flag
No
Manufacturer Part Number
PM9300K
Manufacturer Name
Quoizel Lighting
UPC
61172813750
Style
Traditional
Material
Aluminum Base
Dimensions
5.84 Inch Width x 5.84 Inch Depth x 3-1/2 Inch Height
Socket Type
No
Brand Name
Quoizel Lighting
For Use With
Outdoor Lantern
Item Name
Outdoor Pier Mount
Category Level Three Search
Outdoor Light Accessories
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Outdoor Light Accessories
Is PFA Discontinued
No

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.