Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting PCBD8519C Contemporary/Modern Bath Fixture 25-Watt 120-Volt Polished Chrome Platinum Blade

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting PCBD8519C Contemporary/Modern Bath Fixture 25-Watt 120-Volt Polished Chrome Platinum Blade

SKU: 413749
Quoizel Lighting Platinum Blade Collection Bath light fixture in polished chrome finish, features steel construction. This contemporary/modern light fixture uses 25-Watt 1830-Lumens LED lamp. Lamp has voltage rating of 120-Volts. It measures 19-Inch x 4.75-Inch. This horizontal/vertical mountable light fixture has 6-Inch lead wire for hassle-free installation. Fixture is ETL listed.
  • Lamp power rating of 25-Watts
  • Measures 19-Inch x 4.75-Inch
  • Comes in polished chrome finish

Overview

Quoizel Lighting Platinum Blade Collection Bath light fixture in polished chrome finish, features steel construction. This contemporary/modern light fixture uses 25-Watt 1830-Lumens LED lamp. Lamp has voltage rating of 120-Volts. It measures 19-Inch x 4.75-Inch. This horizontal/vertical mountable light fixture has 6-Inch lead wire for hassle-free installation. Fixture is ETL listed.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt
Standards
ETL Listed
Shade Size
19 Inch x 2.25 Inch
Collection
Platinum Blade
Shade Type
No
Lamp Included
Yes
Lamp Type/Designation
25 Watt 90 CRI 2700K 1830 Lumens LED
Style
Contemporary/Modern
Socket Type
No
UPC
61172825285
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
PCBD8519C
Shape
No
Brand Name
Quoizel Lighting
Construction
Steel
Mounting
Horizontal/Vertical
Lamp Wattage
25 Watt
Item Name
Bath Fixture
Finish
Polished Chrome
Dimmable
Yes
Dimensions
19 Inch Width x 4.75 Inch Height
Degree of Protection
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.