Color Temperature | No |
Light Color | No |
---|---|---|---|
Start Type | No |
Standards | Damp Location Rated |
Shade Type | Crystal |
Lamp Type/Designation | (6) 20 Watt G4 Clear Xenon |
UNSPSC | 39111521 |
Lamp Included | Yes |
Fixture Wattage | 120 Watt |
Collection | Platinum |
Base Backplate | 6 Inch |
Voltage Rating | 12 Volt |
UPC | 61172825221 |
Manufacturer Name | Quoizel Lighting |
Manufacturer Part Number | PCAN2814C |
Energy Star Flag | No |
Item Name | Foyer Pendant Ceiling Light |
Finish | Polished Chrome |
Dimmable | No |
Dimensions | 14 Inch Width x 14 Inch Depth x 10.25 Inch Height |
Degree of Protection | No |
Lamp Wattage | 20 Watt |
Construction | Copper |
Mounting | Ceiling |
Number of Lamps | 6.0000 |
Shape | No |
Socket Type | G4 Bi-Pin |
Brand Name | Quoizel Lighting |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.