Socket Type | No |
Shape | No |
---|---|---|---|
Mounting | Post |
Lumens | 1300 Lumens |
Item Name | Lantern |
Finish | Medici Bronze |
Dimmable | No |
Lamp Wattage | 16 Watt |
Voltage Rating | 120 Volt |
Energy Star Flag | No |
UNSPSC | 39111600 |
Standards | ETL Listed, Wet Listed |
Shade Type | Clear Beveled Glass |
Degree of Protection | No |
Lamp Type/Designation | Integrated LED |
Lamp Included | Yes |
Collection | Newbury Clear |
Dimensions | 11 Inch Width x 10 Inch Depth x 21.5 Inch Height |
CRI | 80.0000 |
sku | 537627 |
UPC | 61172826959 |
Manufacturer Name | Quoizel Lighting |
Construction | Brass Base |
Manufacturer Part Number | NYCL9011Z |
Color Temperature | 2700K |
Brand Name | Quoizel Lighting |
Hazardous Materials Code | N |
Is Not Returnable | No |
List UOM Qty | 1 |
Order UOM | ea |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.