Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting NYCL8409Z Lantern 16-Watt 120-Volt Medici Bronze Newbury Clear Newbury Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting NYCL8409Z Lantern 16-Watt 120-Volt Medici Bronze Newbury Clear Newbury Clear

SKU: 537626
Quoizel Lighting Newbury Clear Collection Outdoor lantern in Medici bronze finish, features brass base construction. The clear beveled glass reflector ensures uniform light distribution. This lantern has 16-Watt 2700K 80 CRI 1300-Lumens integrated LED lamp that has voltage rating of 120-Volts. It measures 8.25-Inch x 7.75-Inch x 14-Inch. This lantern firmly attaches to the wall/ceiling surface using a square base backplate of size 4.75-Inch x 5.5-Inch. This wall mountable lantern comes with 6-Inch lead wire for easy installation. Lantern is ETL listed.
  • Voltage rating of 120-Volts
  • Wall mountable
  • Features clear beveled glass reflector

Overview

Quoizel Lighting Newbury Clear Collection Outdoor lantern in Medici bronze finish, features brass base construction. The clear beveled glass reflector ensures uniform light distribution. This lantern has 16-Watt 2700K 80 CRI 1300-Lumens integrated LED lamp that has voltage rating of 120-Volts. It measures 8.25-Inch x 7.75-Inch x 14-Inch. This lantern firmly attaches to the wall/ceiling surface using a square base backplate of size 4.75-Inch x 5.5-Inch. This wall mountable lantern comes with 6-Inch lead wire for easy installation. Lantern is ETL listed.

Specifications

Socket Type
No
Shape
No
Mounting
Wall
Lumens
1300 Lumens
Item Name
Lantern
Finish
Medici Bronze
Dimmable
No
Lamp Wattage
16 Watt
Base Backplate
4.75 Inch Width x 5..5 Inch Height
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
ETL Listed, Wet Listed
Shade Type
Clear Beveled Glass
Degree of Protection
No
Lamp Type/Designation
Integrated LED
Lamp Included
Yes
Collection
Newbury Clear
Dimensions
8.25 Inch Width x 7.75 Inch Depth x 14 Inch Height
CRI
80.0000
sku
537626
UPC
61172826951
Manufacturer Name
Quoizel Lighting
Construction
Brass Base
Manufacturer Part Number
NYCL8409Z
Color Temperature
2700K
Brand Name
Quoizel Lighting
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.