Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting NY8411Z 2-Light Wall Lantern 60-Watt 120-Volt AC Bronze Newbury

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting NY8411Z 2-Light Wall Lantern 60-Watt 120-Volt AC Bronze Newbury

SKU: 397964
Quoizel Lighting Newbury Collection Outdoor lantern in bronze finish, features brass base construction. Lantern employs two 60-Watt B10 candelabra socket bulbs that have voltage rating of 120-Volt AC and power rating of 120-Watts. Lantern measures 11-Inch x 9.5-Inch x 20-Inch. Lantern is ETL listed.
  • Measures 11-Inch x 9.5-Inch x 20-Inch
  • Has brass base
  • Has bronze finish

Overview

Quoizel Lighting Newbury Collection Outdoor lantern in bronze finish, features brass base construction. Lantern employs two 60-Watt B10 candelabra socket bulbs that have voltage rating of 120-Volt AC and power rating of 120-Watts. Lantern measures 11-Inch x 9.5-Inch x 20-Inch. Lantern is ETL listed.

Specifications

Voltage Rating
120 Volt AC
Base Backplate
4.5 Inch Width x 9.25 Inch Height
Socket Type
Candelabra
Collection
Newbury
Fixture Wattage
120 Watt
Shape
No
Number of Lamps
2.0000
Lamp Included
No
Lamp Type/Designation
(2) 60 Watt B10
Shade Type
No
Standards
ETL Listed, Wet Location Rated
UNSPSC
39111600
Energy Star Flag
No
Manufacturer Part Number
NY8411Z
Manufacturer Name
Quoizel Lighting
UPC
61172825032
Finish
Bronze
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Dimmable
No
Dimensions
11 Inch Width x 9.5 Inch Depth x 20 Inch Height
Degree of Protection
No
Construction
Brass Base
Brand Name
Quoizel Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.