Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting NY8317P 2-Light Lantern 60-Watt 120-Volt Pewter Newbury

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting NY8317P 2-Light Lantern 60-Watt 120-Volt Pewter Newbury

SKU: 65285
Quoizel Lighting Newbury Collection 120-Watt Outdoor lantern in pewter finish, features brass base construction. The clear beveled glass reflector ensures uniform light distribution. This lantern supports two 60-Watt B10 candelabra lamps that have voltage rating of 120-Volts. It measures 10.5-Inch x 9.75-Inch x 20-Inch. This lantern firmly attaches to the wall/ceiling surface using a square base backplate of size 6.25-Inch x 4.5-Inch. This wall mountable lantern comes with 6-Inch lead wire for easy installation. Lantern is ETL listed.
  • Fixture wattage rating of 120-Watts
  • Accommodates two lamps
  • Features clear beveled glass reflector

Overview

Quoizel Lighting Newbury Collection 120-Watt Outdoor lantern in pewter finish, features brass base construction. The clear beveled glass reflector ensures uniform light distribution. This lantern supports two 60-Watt B10 candelabra lamps that have voltage rating of 120-Volts. It measures 10.5-Inch x 9.75-Inch x 20-Inch. This lantern firmly attaches to the wall/ceiling surface using a square base backplate of size 6.25-Inch x 4.5-Inch. This wall mountable lantern comes with 6-Inch lead wire for easy installation. Lantern is ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Collection
Newbury
Voltage Rating
120 Volt
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
B10
Shade Type
Clear Beveled Glass
Standards
ETL Listed, Wet Listed
Number of Lamps
2.0000
Energy Star Flag
No
sku
65285
Base Backplate
6.25 Inch Width x 4.5 Inch Height
Mounting
Wall
UPC
61172800916
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
NY8317P
Lamp Wattage
60 Watt
Item Name
Lantern
Finish
Pewter
Dimmable
No
Dimensions
10.5 Inch Width x 9.75 Inch Depth x 20 Inch Height
Construction
Brass Base
Brand Name
Quoizel Lighting
Degree of Protection
No
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.