Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting NY1179K 3-Light Hanging Lantern 60-Watt 120-Volt Mystic Black Newbury

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting NY1179K 3-Light Hanging Lantern 60-Watt 120-Volt Mystic Black Newbury

SKU: 126078
Quoizel Lighting Newbury Collection 3-Light outdoor hanging lantern in mystic black finish, features brass construction. Clear beveled glass shade brings elegance to the home. This classic style lantern uses three 60-Watt B10 lamps that have voltage rating of 120-Volts. Lantern measures 12-1/2-Inch Dia x 21-Inch. It comes with 5-Inch Dia base backplate. This 8-ft chain/stem helps to hang the lantern. It comes with 144-Inch lead wire for hassle-free installation. Lantern is ETL listed.
  • Features fixture wattage of 18-Watt
  • Features voltage rating of 120-Volts
  • Has mystic black finish

Overview

Quoizel Lighting Newbury Collection 3-Light outdoor hanging lantern in mystic black finish, features brass construction. Clear beveled glass shade brings elegance to the home. This classic style lantern uses three 60-Watt B10 lamps that have voltage rating of 120-Volts. Lantern measures 12-1/2-Inch Dia x 21-Inch. It comes with 5-Inch Dia base backplate. This 8-ft chain/stem helps to hang the lantern. It comes with 144-Inch lead wire for hassle-free installation. Lantern is ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
180 Watt
Style
Classic
Collection
Newbury
Chain/Stem Length
8 ft
Voltage Rating
120 Volt
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(3) 60 Watt B10
Shade Type
Clear Beveled Glass
Standards
ETL Listed
Number of Lamps
3.0000
Energy Star Flag
No
sku
126078
Base Backplate
5 Inch Dia
Mounting
Hanging
UPC
61172800891
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
NY1179K
Lamp Wattage
60 Watt
Item Name
Hanging Lantern
Includes
(1) Crossbar, (1) Nipple, (2) Lock Washer, (2) Hexagonal Nut, (1) Canopy Chain Loop, (1) Canopy Lock Ring, (1) Fixture Chain, (1) Ceiling Canopy, (1) Fixture Loop Assembly, (1) Fixture Body, (3) Candle Cover
Finish
Mystic Black
Dimmable
No
Dimensions
12-1/2 Inch Dia x 21 Inch Height
Construction
Brass
Brand Name
Quoizel Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.