Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting MY1404ML Fixed Track Light Fixture 120-Volt AC 100-Watt Malaga Monterey Mosaic

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting MY1404ML Fixed Track Light Fixture 120-Volt AC 100-Watt Malaga Monterey Mosaic

SKU: 40602
Quoizel Lighting Monterey Mosaic Collection Fixed track light fixture in Malaga finish, has durable steel frame to ensure years of reliable performance. It utilizes (4) A19 100-Watt spiral compact fluorescent lamps for energy efficiency, superior color rendering and long life. Its elegant Tuscan style brings the beauty of nature into your home. Track light fixture is ETL listed.
  • Bulbs are not included with this item
  • Rated for installation and use in dry locations only

Overview

Quoizel Lighting Monterey Mosaic Collection Fixed track light fixture in Malaga finish, has durable steel frame to ensure years of reliable performance. It utilizes (4) A19 100-Watt spiral compact fluorescent lamps for energy efficiency, superior color rendering and long life. Its elegant Tuscan style brings the beauty of nature into your home. Track light fixture is ETL listed.

Specifications

Fixture Wattage
400 Watt
Collection
Monterey Mosaic
Socket Type
E26 Medium Screw-In
Voltage Rating
120 Volt AC
Type
Fixed
Shape
No
Head Dimension
43.5 Inch Dia x 5 Inch Length
Number of Lamps
4.0000
Standards
ETL Listed
Lamp Included
No
Lamp Type/Designation
(4) 100 Watt A19, CFL Spiral
Shade Size
5-1/2 Inch x 5 Inch
Shade Type
Pen Shell Mosaic
UNSPSC
39111508
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
MY1404ML
Manufacturer Name
Quoizel Lighting
UPC
61172817410
Mounting
Ceiling
Brand Name
Quoizel Lighting
Construction
Steel Base
Dimensions
16-1/2 Inch Height
Dimmable
No
Environmental Conditions
Indoor
Finish
Malaga
Item Name
Track Light Fixture
Lamp Wattage
100 Watt
Is PFA Discontinued
No
Leaf Node Search
Track Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Track Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.