Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting MLS8405IB 1-Light Wall Lantern 120-Volt Imperial Bronze Miles

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting MLS8405IB 1-Light Wall Lantern 120-Volt Imperial Bronze Miles

SKU: 413791
Quoizel Lighting Miles Collection 1-Light outdoor wall lantern in imperial bronze finish, features aluminum construction. A clear water glass shade measuring 8-1/4-Inch x 4-1/4-Inch x 4-1/4-Inch, brings elegance to the home. This transitional style lantern uses 100-Watt A-19 or CFL lamp that has voltage rating of 120-Volts. Wall mountable lantern measures 7-Inch x 5-1/2-Inch x 16-1/4-Inch. It comes with base backplate measuring 7-Inch x 4-1/2-Inch. It comes with 6-Inch lead wire for hassle-free installation.
  • Features clear water glass shade
  • Features aluminum construction
  • Includes base backplate measuring 7-Inch x 4-1/2-Inch and 6-Inch lead wire

Overview

Quoizel Lighting Miles Collection 1-Light outdoor wall lantern in imperial bronze finish, features aluminum construction. A clear water glass shade measuring 8-1/4-Inch x 4-1/4-Inch x 4-1/4-Inch, brings elegance to the home. This transitional style lantern uses 100-Watt A-19 or CFL lamp that has voltage rating of 120-Volts. Wall mountable lantern measures 7-Inch x 5-1/2-Inch x 16-1/4-Inch. It comes with base backplate measuring 7-Inch x 4-1/2-Inch. It comes with 6-Inch lead wire for hassle-free installation.

Specifications

Voltage Rating
120 Volt
Base Backplate
7 Inch Width x 4-1/2 Inch Height
Style
Transitional
Socket Type
Medium
Collection
Miles
Shape
No
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt A19, CFL
Shade Size
8-1/4 Inch x 4-1/4 Inch x 4-1/4 Inch
Shade Type
Clear Water Glass Panel
UNSPSC
39111600
Energy Star Flag
No
Manufacturer Part Number
MLS8405IB
Manufacturer Name
Quoizel Lighting
UPC
61172825525
Mounting
Wall
Finish
Imperial Bronze
Item Name
Wall Lantern
Includes
(1) Fixture Body, (1) Crossbar Assembly, (4) Glass Holder, (4) Glass Panel, (8) Lock Screw, (2) Alternate Mounting Screw
Dimmable
No
Dimensions
7 Inch Length x 5-1/2 Inch Width x 16-1/4 Inch Height
Degree of Protection
No
Construction
Aluminum
Brand Name
Quoizel Lighting
Is PFA Discontinued
Yes

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.