Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting ML182AUL 1-Light Ceiling Fixture 75/18-Watt 120-Volt Brass

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting ML182AUL 1-Light Ceiling Fixture 75/18-Watt 120-Volt Brass

SKU: 101223
Quoizel Lighting 1-Light ceiling fixture in brass finish, features high-strength steel construction. The rich lustrous melon shaped wedge glass of this fixture measuring 8-Inch x 2-1/2-Inch, offers even light distribution. This fixture supports one 75-/18-Watt CFL spiral lamp that has voltage rating of 120-Volts. This fixture measures 10.5-Inch x 10.5-Inch x 4.5-Inch. Flush mountable fixture comes with 10.5-Inch base backplate and 6-Inch lead wire for hassle-free installation. It is ideal for bedroom, foyer and hallway. Fixture is ETL listed for damp locations.
  • Fixture has power rating of 75-Watts/18-Watts
  • Measures 10.5-Inch x 10.5-Inch x 4.5-Inch
  • Comes in brass finish

Overview

Quoizel Lighting 1-Light ceiling fixture in brass finish, features high-strength steel construction. The rich lustrous melon shaped wedge glass of this fixture measuring 8-Inch x 2-1/2-Inch, offers even light distribution. This fixture supports one 75-/18-Watt CFL spiral lamp that has voltage rating of 120-Volts. This fixture measures 10.5-Inch x 10.5-Inch x 4.5-Inch. Flush mountable fixture comes with 10.5-Inch base backplate and 6-Inch lead wire for hassle-free installation. It is ideal for bedroom, foyer and hallway. Fixture is ETL listed for damp locations.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Voltage Rating
120 Volt
Base Backplate
10.5 Inch
Fixture Wattage
75/18 Watt
Lamp Type/Designation
(1) 75 Watt A19, 18 Watt CFL Spiral
Shape
No
Shade Size
8 Inch x 2-1/2 Inch
Shade Type
Rich Lustrous Melon Shaped Wedge Glass
Energy Star Flag
No
UNSPSC
39111521
Socket Type
Medium
Brand Name
Quoizel Lighting
Construction
Steel
Degree of Protection
No
UPC
61172802887
Dimensions
10.5 Inch Width x 10.5 Inch Depth x 4.5 Inch Height
Dimmable
No
Finish
Brass
Number of Lamps
1.0000
Mounting
Flush
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
ML182AUL
Lamp Wattage
75/18 Watt
Item Name
Ceiling Fixture
Standards
ETL Listed, Damp Location Rated

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.