Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting MBH8409K 3-Light Wall Lantern 180-Watt 120-Volt AC Mystic Black Marblehead

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting MBH8409K 3-Light Wall Lantern 180-Watt 120-Volt AC Mystic Black Marblehead

SKU: 384070
Quoizel Lighting Marblehead Collection Outdoor wall lantern in mystic black finish, features coastal armor construction. It features clear seedy glass that brings elegance to the home. This transitional style lantern uses three 60-Watt B10 incandescent lamps. The candelabra socket lamp has voltage rating of 120-Volts. It has 10-Inch extension from wall. This lantern has a dimension of 9-Inch Dia x 14.5-Inch. It comes with 0.5-ft lead wire for hassle-free installation. Lantern is ETL listed.
  • Wet location rated
  • Comes with 5 years warranty
  • Accepts three lamps

Overview

Quoizel Lighting Marblehead Collection Outdoor wall lantern in mystic black finish, features coastal armor construction. It features clear seedy glass that brings elegance to the home. This transitional style lantern uses three 60-Watt B10 incandescent lamps. The candelabra socket lamp has voltage rating of 120-Volts. It has 10-Inch extension from wall. This lantern has a dimension of 9-Inch Dia x 14.5-Inch. It comes with 0.5-ft lead wire for hassle-free installation. Lantern is ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
180 Watt
Style
Transitional
Collection
Marblehead
Voltage Rating
120 Volt AC
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(3) 60 Watt B10 Incandescent
Shade Type
Clear Seeded Glass
Standards
ETL Listed
Number of Lamps
3.0000
Energy Star Flag
No
sku
384070
Base Backplate
5.5 Inch Width x 8 Inch Height
UPC
61172824508
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
MBH8409K
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Finish
Mystic Black
Dimmable
No
Dimensions
9 Inch Dia x 14.5 Inch Height
Construction
Coastal Armor
Brand Name
Quoizel Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.