Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting KY1508IN 1-Light Mini Pendant Fixture 100/23-Watt 120-Volt Iron Gate Kyle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting KY1508IN 1-Light Mini Pendant Fixture 100/23-Watt 120-Volt Iron Gate Kyle

SKU: 101514
Quoizel Lighting Kyle Collection 1-Light mini pendant fixture in iron gate finish, features high-strength steel construction. The white onyx shade of this fixture measuring 3-1/2-Inch x 6-Inch, brings elegance to home. This fixture supports one 100-/23-Watt CFL spiral lamp that has voltage rating of 120-Volts. It measures 5-Inch x 5-Inch x 7-Inch and is ideal for kitchen. Fixture comes with 5-Inch base backplate and 8-ft lead wire for hassle-free installation. Fixture is ETL listed for damp locations.
  • Fixture power rating of 100-Watts/23-Watts
  • Measures 5-Inch x 5-Inch x 7-Inch
  • Comes in iron gate finish

Overview

Quoizel Lighting Kyle Collection 1-Light mini pendant fixture in iron gate finish, features high-strength steel construction. The white onyx shade of this fixture measuring 3-1/2-Inch x 6-Inch, brings elegance to home. This fixture supports one 100-/23-Watt CFL spiral lamp that has voltage rating of 120-Volts. It measures 5-Inch x 5-Inch x 7-Inch and is ideal for kitchen. Fixture comes with 5-Inch base backplate and 8-ft lead wire for hassle-free installation. Fixture is ETL listed for damp locations.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Light Color
No
Color Temperature
No
Start Type
No
Shade Type
White Onyx
Shade Size
3-1/2 Inch x 6 Inch
Lamp Type/Designation
(1) 100 Watt A19, 23 Watt CFL Spiral
Standards
ETL Listed, Damp Location Rated
Lamp Included
No
Fixture Wattage
100/23 Watt
Collection
Kyle
Base Backplate
5 Inch
Voltage Rating
120 Volt
UPC
61172818740
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
KY1508IN
UNSPSC
39111521
Energy Star Flag
No
Shape
No
Finish
Iron Gate
Item Name
Mini Pendant Fixture
Dimmable
No
Dimensions
5 Inch Width x 5 Inch Depth x 7 Inch Height
Degree of Protection
No
Lamp Wattage
100/23 Watt
Construction
Steel
Brand Name
Quoizel Lighting
Socket Type
Medium
Number of Lamps
1.0000

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.