Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Style | Transitional |
Collection | Hillcrest |
Voltage Rating | 120 Volt AC |
Socket Type | Medium |
Shape | No |
Lamp Included | No |
UNSPSC | 39111600 |
Lamp Type/Designation | (1) 150 Watt A21 |
Shade Size | 9 Inch x 6-1/2 Inch |
Shade Type | Translucent Linen Glass Panel |
Standards | cUL/ETL Listed |
Number of Lamps | 1.0000 |
Energy Star Flag | No |
sku | 155698 |
Base Backplate | 4-1/2 Inch Width x 7 Inch Height |
UPC | 61172807211 |
Manufacturer Name | Quoizel Lighting |
Manufacturer Part Number | HC8409IB |
Lamp Wattage | 150 Watt |
Item Name | Wall Lantern |
Finish | Bronze |
Dimmable | No |
Dimensions | 9 Inch Width x 10 Inch Depth x 12-1/2 Inch Height |
Construction | Aluminum |
Brand Name | Quoizel Lighting |
Degree of Protection | No |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.