Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting FSN5204RK 4-Light Interior Foyer Piece Chandelier 60-Watt 120-Volt Rustic Black Fusion

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting FSN5204RK 4-Light Interior Foyer Piece Chandelier 60-Watt 120-Volt Rustic Black Fusion

SKU: 662913
Quoizel Lighting Fusion Collection Interior foyer piece chandelier in transitional style, has voltage rating of 120-Volts and power wattage of 240-Watts. This chandelier has a dimension of 16.75-Inch x 16.75-Inch x 19.75-Inch. It incorporates four 60-Watt B10 incandescent lamps with the help of candelabra socket. This ceiling mountable dimmable chandelier features steel-wood construction with rustic black finish. It includes 5.5-Inch Dia base backplate, 8-ft chain and 12-ft lead wire. This chandelier is great for damp locations. Chandelier is ETL listed.
  • Compatible with sloped ceiling
  • Comes in traditional style
  • Perfect for damp locations

Overview

Quoizel Lighting Fusion Collection Interior foyer piece chandelier in transitional style, has voltage rating of 120-Volts and power wattage of 240-Watts. This chandelier has a dimension of 16.75-Inch x 16.75-Inch x 19.75-Inch. It incorporates four 60-Watt B10 incandescent lamps with the help of candelabra socket. This ceiling mountable dimmable chandelier features steel-wood construction with rustic black finish. It includes 5.5-Inch Dia base backplate, 8-ft chain and 12-ft lead wire. This chandelier is great for damp locations. Chandelier is ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Color Temperature
No
Bulb Base
No
Light Color
No
Start Type
No
Brand Name
Quoizel Lighting
Shade Type
No
Lamp Type/Designation
(4) 60 Watt B10 Incandescent
Lamp Included
No
Fixture Wattage
240 Watt
Collection
Fusion
Chain/Stem Length
8 ft
Standards
ETL Listed
UNSPSC
39111506
sku
662913
UPC
61172828093
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
FSN5204RK
Voltage Rating
120 Volt
Energy Star Flag
No
Base Backplate
5.5 Inch Dia x 1.22 Inch Thickness
Type
Interior
Degree of Protection
No
Dimensions
16.75 Inch Width x 16.75 Inch Depth x 19.75 Inch Height
Dimmable
Yes
Finish
Rustic Black
Includes
8 ft Chain, 12 ft Lead Wire
Item Name
Foyer Piece Chandelier
Lamp Wattage
60 Watt
Construction
Steel, Wood
Mounting
Ceiling
Shape
No
Socket Type
Candelabra
Style
Transitional
Number of Lamps
4.0000
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.