Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting ER353PN 3-Light Island Chandelier 120-Volt AC Bronze Emery

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting ER353PN 3-Light Island Chandelier 120-Volt AC Bronze Emery

SKU: 110407
Quoizel Lighting Emery Collection Island chandelier uses three 100-Watt or 23-Watt CFL bulbs. Lamp has voltage rating of 120-Volt AC. This chandelier has bronze finish and steel base. This 13-1/2-Inch x 7-1/2-Inch palladian bronze steel shade of chandelier brings elegance to home. It measures 52.5-Inch x 13-Inch x 23.5-Inch. This medium socket chandelier has 8-Inch lead wire for hassle-free installation. It is suitable for rooms and kitchen. Chandelier is ETL damp location listed.
  • Measures 52.5-Inch x 13-Inch x 23.5-Inch
  • Comes in bronze finish
  • Make use of three 100-Watt or 23-Watt CFL bulbs

Overview

Quoizel Lighting Emery Collection Island chandelier uses three 100-Watt or 23-Watt CFL bulbs. Lamp has voltage rating of 120-Volt AC. This chandelier has bronze finish and steel base. This 13-1/2-Inch x 7-1/2-Inch palladian bronze steel shade of chandelier brings elegance to home. It measures 52.5-Inch x 13-Inch x 23.5-Inch. This medium socket chandelier has 8-Inch lead wire for hassle-free installation. It is suitable for rooms and kitchen. Chandelier is ETL damp location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Color Temperature
No
Bulb Base
No
Light Color
No
Start Type
No
Brand Name
Quoizel Lighting
Shade Size
13-1/2 Inch x 7-1/2 Inch
Shade Type
Palladian Bronze Steel
Lamp Type/Designation
(3) 100/23 Watt CFL
Lamp Included
No
Collection
Emery
Standards
Damp Rated
UNSPSC
39111506
sku
110407
UPC
61172814008
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
ER353PN
Voltage Rating
120 Volt AC
Energy Star Flag
No
Base Backplate
4-1/2 Inch Width x 9 Inch Height
Degree of Protection
No
Dimensions
52.5 Inch Width x 13 Inch Depth x 23.5 Inch Height
Dimmable
No
Finish
Bronze
Includes
(4) 6 Inch, (4) 12 Inch Rod
Item Name
Island Chandelier
Construction
Steel Base
Shape
No
Socket Type
Medium
Number of Lamps
3.0000
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.