Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting DUN5203GK 3-Light 1-Tier Chandelier 60-Watt 120-Volt Black Dunn

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting DUN5203GK 3-Light 1-Tier Chandelier 60-Watt 120-Volt Black Dunn

SKU: 413772
Quoizel Lighting Dunn Collection 1-Tier chandelier uses three 60-Watt incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. This classic chandelier has black finish and high-strength steel construction. It measures 13-Inch x 22-1/2-Inch x 13-Inch. Ceiling chain mountable chandelier has 144-Inch lead wire for hassle-free installation. It is suitable for dinette, dining room, foyer lighting and damp locations. Chandelier is ETL listed.
  • High-strength steel construction for longer endurance
  • Comes in black color
  • Make use of three 60-Watt incandescent lamps

Overview

Quoizel Lighting Dunn Collection 1-Tier chandelier uses three 60-Watt incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. This classic chandelier has black finish and high-strength steel construction. It measures 13-Inch x 22-1/2-Inch x 13-Inch. Ceiling chain mountable chandelier has 144-Inch lead wire for hassle-free installation. It is suitable for dinette, dining room, foyer lighting and damp locations. Chandelier is ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Light Color
No
Start Type
No
Bulb Base
No
Color Temperature
No
Brand Name
Quoizel Lighting
Shade Type
No
Lamp Type/Designation
(3) 60 Watt Incandescent
Lamp Included
No
Fixture Wattage
180 Watt
Collection
Dunn
Standards
ETL Listed
UNSPSC
39111506
sku
413772
UPC
61172825199
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
DUN5203GK
Voltage Rating
120 Volt
Energy Star Flag
No
Base Backplate
5 Inch
Type
1-Tier
Construction
Steel
Degree of Protection
No
Dimensions
13 Inch Width x 13 Inch Depth x 22-1/2 Inch Height
Dimmable
No
Finish
Black
Item Name
Chandelier
Lamp Wattage
60 Watt
Socket Type
Candelabra
Mounting
Ceiling
Style
Classic
Shape
No
Number of Lamps
3.0000
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.