Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting DH5105AN 5-Light 1-Tier Chandelier 120-Volt AC Antique Nickel Duchess

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting DH5105AN 5-Light 1-Tier Chandelier 120-Volt AC Antique Nickel Duchess

SKU: 100110
Quoizel Lighting Duchess Collection 1-Tier chandelier uses five 100-Watt incandescent or 23-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. This traditional chandelier has antique nickel finish and steel construction. Gray marble glass shade brings elegance to the home. It measures 24-1/2-Inch x 21-Inch x 24-1/2-Inch. This ceiling chain mountable chandelier has 96-Inch lead wire for hassle-free installation. It is suitable for dinette, dining room, foyer lighting and damp locations. Chandelier is ETL listed.
  • High-strength steel construction for longer endurance
  • Comes in antique nickel finish
  • Make use of five 100-Watt incandescent or 23-Watt CFL lamps

Overview

Quoizel Lighting Duchess Collection 1-Tier chandelier uses five 100-Watt incandescent or 23-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. This traditional chandelier has antique nickel finish and steel construction. Gray marble glass shade brings elegance to the home. It measures 24-1/2-Inch x 21-Inch x 24-1/2-Inch. This ceiling chain mountable chandelier has 96-Inch lead wire for hassle-free installation. It is suitable for dinette, dining room, foyer lighting and damp locations. Chandelier is ETL listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
Type
1-Tier
Voltage Rating
120 Volt AC
Shape
No
Base Backplate
6-1/2 Inch
Style
Traditional
Socket Type
Medium
Standards
ETL Listed
Energy Star Flag
No
UNSPSC
39111506
Collection
Duchess
Shade Type
Gray Marble Glass
Lamp Type/Designation
(5) 100 Watt Incandescent, 23 Watt CFL
Lamp Included
No
Construction
Steel
Number of Lamps
5.0000
Manufacturer Part Number
DH5105AN
Manufacturer Name
Quoizel Lighting
UPC
61172815803
Mounting
Ceiling
Item Name
Chandelier
Finish
Antique Nickel
Dimmable
No
Dimensions
24-1/2 Inch Width x 24-1/2 Inch Depth x 21 Inch Height
Degree of Protection
No
Brand Name
Quoizel Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.