Tour  

Quoizel Lighting DBN5103K 3-Light Dinette Chandelier 100-Watt 120-Volt Mystic Black Dublin

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting DBN5103K 3-Light Dinette Chandelier 100-Watt 120-Volt Mystic Black Dublin

SKU: 537573
Quoizel Lighting Dublin Collection 3-Light dinette chandelier in mystic black finish, features steel construction. The press clear glass shade brings elegance to the home. This chandelier uses three 100-Watt medium base lamps that have voltage rating of 120-Volts. It measures 23.25-Inch x 23.25-Inch x 32-Inch. Celing rod mountable chandelier comes with 8-ft lead wire for easy installation. It is ideal for dinette and kitchen. Chandelier is ETL listed.
  • Measures 23.25-Inch x 23.25-Inch x 32-Inch
  • Durable steel construction with mystic black finish for long-lasting durability
  • Accommodates three 100-Watt medium base lamps operating at 120-Volts

Overview

Quoizel Lighting Dublin Collection 3-Light dinette chandelier in mystic black finish, features steel construction. The press clear glass shade brings elegance to the home. This chandelier uses three 100-Watt medium base lamps that have voltage rating of 120-Volts. It measures 23.25-Inch x 23.25-Inch x 32-Inch. Celing rod mountable chandelier comes with 8-ft lead wire for easy installation. It is ideal for dinette and kitchen. Chandelier is ETL listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
Voltage Rating
120 Volt
Shape
No
Base Backplate
0.75 Inch Length x 5 Inch Width
Socket Type
Medium
Standards
ETL Listed, Damp Listed
Energy Star Flag
No
UNSPSC
39111506
Collection
Dublin
Shade Type
Press Clear Glass
Lamp Included
No
Fixture Wattage
300 Watt
Degree of Protection
No
Number of Lamps
3.0000
Manufacturer Part Number
DBN5103K
Manufacturer Name
Quoizel Lighting
UPC
61172827047
Mounting
Celing Rod
Lamp Wattage
100 Watt
Item Name
Dinette Chandelier
Finish
Mystic Black
Dimmable
Yes
Dimensions
23.25 Inch Width x 23.25 Inch Depth x 32 Inch Height
Construction
Steel
Brand Name
Quoizel Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.