Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting CVW8406WT 1-Light Wall Lantern 60-Watt 120-Volt Western Bronze Crestview

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting CVW8406WT 1-Light Wall Lantern 60-Watt 120-Volt Western Bronze Crestview

SKU: 413792
Quoizel Lighting Crestview Collection Vintage style 60-Watt outdoor wall lantern in western bronze finish, features aluminum construction. The clear seedy glass shade brings elegance to the home. This lantern has one 60-Watt A19 medium lamp that has voltage rating of 120-Volts. It measures 6-Inch x 12.5-Inch. This wall mountable lantern has 5-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 5-Inch x 4.75-Inch.
  • Fixture wattage rating of 60-Watts
  • Features one lamp
  • Perfect for enhancing home decor and look

Overview

Quoizel Lighting Crestview Collection Vintage style 60-Watt outdoor wall lantern in western bronze finish, features aluminum construction. The clear seedy glass shade brings elegance to the home. This lantern has one 60-Watt A19 medium lamp that has voltage rating of 120-Volts. It measures 6-Inch x 12.5-Inch. This wall mountable lantern has 5-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 5-Inch x 4.75-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
60 Watt
Style
Vintage
Collection
Crestview
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
Yes
UNSPSC
39111600
Lamp Type/Designation
Medium Base A19
Shade Type
Clear Seeded Glass
Number of Lamps
1.0000
Energy Star Flag
No
sku
413792
Base Backplate
5 Inch x 4.75 Inch
Mounting
Wall
UPC
61172825555
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
CVW8406WT
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Finish
Western Bronze
Dimmable
No
Dimensions
6 Inch Width x 12.5 Inch Height
Construction
Aluminum
Brand Name
Quoizel Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.