Tour  

Quoizel Lighting CSE9010PN 1-Light Lantern 150-Watt 120-Volt Palladian Bronze Crusade

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting CSE9010PN 1-Light Lantern 150-Watt 120-Volt Palladian Bronze Crusade

SKU: 537633
Quoizel Lighting Crusade Collection 150-Watt Outdoor lantern in Palladian bronze finish, features coastal armour base construction. The clear seedy glass panel reflector ensures uniform light distribution. This dimmable lantern supports one 150-Watt A21 medium lamp that has voltage rating of 120-Volts. It measures 10-Inch x 10-Inch x 17.25-Inch. This wall mountable lantern comes with 6-Inch lead wire for easy installation. Lantern is ETL listed.
  • Fixture wattage rating of 150-Watts
  • Accommodates one lamp
  • Features clear seedy glass panel reflector

Overview

Quoizel Lighting Crusade Collection 150-Watt Outdoor lantern in Palladian bronze finish, features coastal armour base construction. The clear seedy glass panel reflector ensures uniform light distribution. This dimmable lantern supports one 150-Watt A21 medium lamp that has voltage rating of 120-Volts. It measures 10-Inch x 10-Inch x 17.25-Inch. This wall mountable lantern comes with 6-Inch lead wire for easy installation. Lantern is ETL listed.

Specifications

Collection
Crusade
Shape
No
Voltage Rating
120 Volt
Socket Type
Medium
Fixture Wattage
150 Watt
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
Medium Base A21
Shade Type
Clear Seeded Glass Panel
Standards
ETL Listed, Wet Listed
UNSPSC
39111600
Energy Star Flag
No
Construction
Coastal Armor Base
Manufacturer Part Number
CSE9010PN
Manufacturer Name
Quoizel Lighting
UPC
61172827184
Mounting
Wall
Finish
Palladian Bronze
Lamp Wattage
150 Watt
Item Name
Lantern
Dimmable
Yes
Dimensions
10 Inch Width x 10 Inch Depth x 17.25 Inch Height
Degree of Protection
No
Brand Name
Quoizel Lighting
Is PFA Discontinued
No
Leaf Node Search
Decorative & Landscape Lighting
Category Level One Search
Lighting
Category Level Two Search
Outdoor Fixtures
Category Level Three Search
Decorative & Landscape Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.