Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting CSE1910EK 1-Light Lantern 150-Watt 120-Volt Earth Black Crusade

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting CSE1910EK 1-Light Lantern 150-Watt 120-Volt Earth Black Crusade

SKU: 605891
Quoizel Lighting Crusade Collection 1-Light outdoor lantern in earth black finish, features coastal armour construction. The clear seedy glass shade brings elegance to the home. This lantern uses one 150-Watt medium base lamp that has voltage rating of 120-Volts. It measures 10-Inch x 10-Inch x 15.5-Inch. This lantern comes with 12-ft lead wire for hassle-free installation. It is ideal for kitchen and outdoor lighting. Lantern is ETL listed.
  • Measures 10-Inch x 10-Inch x 15.5-Inch
  • Sturdy coastal armor construction with earth black finish for long-lasting durability
  • Accommodates one 150-Watt medium base lamp operating at 120-Volts

Overview

Quoizel Lighting Crusade Collection 1-Light outdoor lantern in earth black finish, features coastal armour construction. The clear seedy glass shade brings elegance to the home. This lantern uses one 150-Watt medium base lamp that has voltage rating of 120-Volts. It measures 10-Inch x 10-Inch x 15.5-Inch. This lantern comes with 12-ft lead wire for hassle-free installation. It is ideal for kitchen and outdoor lighting. Lantern is ETL listed.

Specifications

Voltage Rating
120 Volt
Base Backplate
1 Inch Length x 5 Inch Width
Socket Type
Medium
Collection
Crusade
Fixture Wattage
150 Watt
Shape
No
Number of Lamps
1.0000
Lamp Included
No
Shade Type
Clear Seeded Glass
Standards
ETL Listed, Damp Listed
UNSPSC
39111600
Energy Star Flag
No
Manufacturer Part Number
CSE1910EK
Manufacturer Name
Quoizel Lighting
UPC
61172827187
Finish
Earth Black
Lamp Wattage
150 Watt
Item Name
Lantern
Dimmable
Yes
Dimensions
10 Inch Width x 10 Inch Depth x 15.5 Inch Height
Degree of Protection
No
Construction
Coastal Armor
Brand Name
Quoizel Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.