Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting CRG8408MB 1-Light Wall Lantern 100-Watt 120-Volt Mottled Black Carriage

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting CRG8408MB 1-Light Wall Lantern 100-Watt 120-Volt Mottled Black Carriage

SKU: 537635
Quoizel Lighting Carriage Collection Outdoor wall lantern has aluminum base construction with mottled black finish for long-life durability. It supports one 100-Watt A19 lamp type. This wall lantern features medium socket and clear seedy glass panel shade. It operates at a voltage rating of 120-Volts and power rating of 100-Watts. It is suitable for wet locations. The wall lantern is ETL listed.
  • Timeless design from Quoizel and very transitional
  • Carriage will go with virtually and design theme
  • Finely details like high value metal strap to add design integrity and diamond shaped corners to add strength
  • Versatile

Overview

Quoizel Lighting Carriage Collection Outdoor wall lantern has aluminum base construction with mottled black finish for long-life durability. It supports one 100-Watt A19 lamp type. This wall lantern features medium socket and clear seedy glass panel shade. It operates at a voltage rating of 120-Volts and power rating of 100-Watts. It is suitable for wet locations. The wall lantern is ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Collection
Carriage
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(1) 100 Watt A19
Shade Type
Clear Seeded Glass Panel
Standards
ETL Listed
Number of Lamps
1.0000
Energy Star Flag
No
sku
537635
Base Backplate
4-1/2 Inch Width x 7 Inch Height
Mounting
Wall
UPC
61172827223
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
CRG8408MB
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Finish
Mottled Black
Dimmable
Yes
Dimensions
8 Inch Width x 8-3/4 Inch Depth x 15 Inch Height
Construction
Aluminum Base
Brand Name
Quoizel Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.