Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting BRXA1614C 4-Light Ceiling Fixture 40-Watt 120-Volt Polished Chrome Bordeaux

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting BRXA1614C 4-Light Ceiling Fixture 40-Watt 120-Volt Polished Chrome Bordeaux

SKU: 413763
Quoizel Lighting Bordeaux Collection 4-Light ceiling fixture in polished chrome finish, features steel/crystal construction. This fixture has four 40-Watt xenon lamps that have voltage rating of 120-Volts. This fixture measures 13.75-Inch x 13.75-Inch x 7.75-Inch. This flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. Fixture is UL listed.
  • Fixture has power rating of 160-Watts
  • Measures 13.75-Inch x 13.75-Inch x 7.75-Inch
  • Comes in polished chrome finish

Overview

Quoizel Lighting Bordeaux Collection 4-Light ceiling fixture in polished chrome finish, features steel/crystal construction. This fixture has four 40-Watt xenon lamps that have voltage rating of 120-Volts. This fixture measures 13.75-Inch x 13.75-Inch x 7.75-Inch. This flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. Fixture is UL listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
Yes
Voltage Rating
120 Volt
Collection
Bordeaux
Fixture Wattage
160 Watt
Lamp Type/Designation
(4) 40 Watt Xenon
Shape
No
Shade Type
No
Energy Star Flag
No
UNSPSC
39111521
Socket Type
G9
Brand Name
Quoizel Lighting
Construction
Steel, Crystal
Degree of Protection
No
UPC
61172825685
Dimensions
13.75 Inch Length x 13.75 Inch Width x 7.75 Inch Height
Dimmable
No
Finish
Polished Chrome
Number of Lamps
4.0000
Mounting
Flush
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
BRXA1614C
Lamp Wattage
40 Watt
Item Name
Ceiling Fixture
Standards
UL Listed

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.