Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting BRX1611C 4-Light Ceiling Fixture 40-Watt 120-Volt Polished Chrome Bordeaux

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting BRX1611C 4-Light Ceiling Fixture 40-Watt 120-Volt Polished Chrome Bordeaux

SKU: 413764
Quoizel Lighting Bordeaux Collection 4-Light ceiling fixture in polished chrome finish, features steel/crystal construction. This fixture has four 40-Watt xenon lamps that have voltage rating of 120-Volts. This fixture measures 11.75-Inch x 11.75-Inch x 8-Inch. It comes with 10.25-Inch base backplate. This flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for bedroom, foyer and hallway. Fixture is ETL listed for damp locations.
  • Fixture has power rating of 160-Watts
  • Measures 11.75-Inch x 11.75-Inch x 8-Inch
  • Comes in polished chrome finish

Overview

Quoizel Lighting Bordeaux Collection 4-Light ceiling fixture in polished chrome finish, features steel/crystal construction. This fixture has four 40-Watt xenon lamps that have voltage rating of 120-Volts. This fixture measures 11.75-Inch x 11.75-Inch x 8-Inch. It comes with 10.25-Inch base backplate. This flush mountable fixture comes with 6-Inch lead wire for hassle-free installation. It is ideal for bedroom, foyer and hallway. Fixture is ETL listed for damp locations.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
ETL Listed, Damp Location Rated
Shade Type
No
Lamp Type/Designation
(4) 40 Watt Xenon
UNSPSC
39111521
Lamp Included
Yes
Fixture Wattage
160 Watt
Collection
Bordeaux
Base Backplate
10.25 Inch
Voltage Rating
120 Volt
UPC
61172825239
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
BRX1611C
Energy Star Flag
No
Item Name
Ceiling Fixture
Finish
Polished Chrome
Dimmable
No
Dimensions
11.75 Inch Width x 11.75 Inch Depth x 8 Inch Height
Degree of Protection
No
Lamp Wattage
40 Watt
Construction
Steel, Crystal
Mounting
Flush
Number of Lamps
4.0000
Shape
No
Socket Type
G9
Brand Name
Quoizel Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.