Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting BKR8406K 1-Light Small Wall Lantern 120-Volt Mystic Black Booker

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting BKR8406K 1-Light Small Wall Lantern 120-Volt Mystic Black Booker

SKU: 413793
Quoizel Lighting Booker Collection 1-Light small outdoor wall lantern in mystic black finish, features aluminum construction. A clear seedy shade measuring 3-1/2-Inch Dia x 5-3/4-Inch, brings elegance to the home. This lantern uses one 100-Watt A-19 or 23-Watt CFL lamp that has voltage rating of 120-Volts. Wall mountable lantern measures 6-3/4-Inch x 11-1/2-Inch x 6-1/4-Inch. It comes with base backplate measuring 7-Inch x 4-1/2-Inch. It comes with 6-Inch lead wire for hassle-free installation. Lantern is ETL wet listed.
  • Features clear seedy shade
  • Features aluminum construction
  • Has mystic black finish

Overview

Quoizel Lighting Booker Collection 1-Light small outdoor wall lantern in mystic black finish, features aluminum construction. A clear seedy shade measuring 3-1/2-Inch Dia x 5-3/4-Inch, brings elegance to the home. This lantern uses one 100-Watt A-19 or 23-Watt CFL lamp that has voltage rating of 120-Volts. Wall mountable lantern measures 6-3/4-Inch x 11-1/2-Inch x 6-1/4-Inch. It comes with base backplate measuring 7-Inch x 4-1/2-Inch. It comes with 6-Inch lead wire for hassle-free installation. Lantern is ETL wet listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Collection
Booker
Voltage Rating
120 Volt
Type
Small
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(1) 100 Watt A19, 23 Watt CFL
Shade Size
3-1/2 Inch Dia x 5-3/4 Inch Height
Shade Type
Clear Seeded Glass
Standards
ETL Listed, Wet Location Rated
Number of Lamps
1.0000
Energy Star Flag
No
sku
413793
Base Backplate
7 Inch Width x 4-1/2 Inch Height
Mounting
Wall
UPC
61172825539
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
BKR8406K
Item Name
Wall Lantern
Includes
(1) Crossbar Assembly, (2) Alternate Mounting Screw, (1) Fixture Body, (1) Shade, (1) Washer, (1) Socket Collar, (1) Edison Bulb
Finish
Mystic Black
Dimmable
No
Dimensions
6-3/4 Inch Width x 6-1/4 Inch Depth x 11-1/2 Inch Height
Construction
Aluminum
Brand Name
Quoizel Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.