Tour  

Quoizel Lighting BGS1715RK 3-Light Ceiling Fixture 60-Watt 120-Volt Black Burgess

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting BGS1715RK 3-Light Ceiling Fixture 60-Watt 120-Volt Black Burgess

SKU: 413769
Quoizel Lighting Burgess Collection 3-Light ceiling fixture in black finish, features high-strength steel construction. Mercury glass measuring 10.5-Inch x 12-Inch x 12-Inch, offers even light distribution. This fixture supports three 60-Watt incandescent lamps that have voltage rating of 120-Volts. Fixture measures 15-Inch x 15-Inch x 15.5-Inch. This semi-flush mountable fixture comes with 5-Inch base backplate and 6-Inch lead wire for hassle-free installation. It is ideal for bedroom, foyer and hallway. Fixture is ETL listed for damp locations.
  • Fixture has power rating of 180-Watts
  • Measures 15-Inch x 15-Inch x 15.5-Inch
  • Comes in black finish

Overview

Quoizel Lighting Burgess Collection 3-Light ceiling fixture in black finish, features high-strength steel construction. Mercury glass measuring 10.5-Inch x 12-Inch x 12-Inch, offers even light distribution. This fixture supports three 60-Watt incandescent lamps that have voltage rating of 120-Volts. Fixture measures 15-Inch x 15-Inch x 15.5-Inch. This semi-flush mountable fixture comes with 5-Inch base backplate and 6-Inch lead wire for hassle-free installation. It is ideal for bedroom, foyer and hallway. Fixture is ETL listed for damp locations.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
ETL Listed, Damp Location Rated
Shade Type
Mercury Glass
Shade Size
10.5 Inch x 12 Inch x 12 Inch
Lamp Type/Designation
(3) 60 Watt Incandescent
UNSPSC
39111521
Lamp Included
No
Fixture Wattage
180 Watt
Collection
Burgess
Base Backplate
5 Inch
Voltage Rating
120 Volt
UPC
61172825203
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
BGS1715RK
Energy Star Flag
No
Item Name
Ceiling Fixture
Finish
Black
Dimmable
No
Dimensions
15 Inch Width x 15 Inch Depth x 15.5 Inch Height
Degree of Protection
No
Lamp Wattage
60 Watt
Construction
Steel
Mounting
Semi-Flush
Number of Lamps
3.0000
Shape
No
Socket Type
Candelabra
Brand Name
Quoizel Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.