Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting ALZ1404PN Track Light 100-Watt 4-ft 120-Volt AC Palladian Bronze Aliza

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting ALZ1404PN Track Light 100-Watt 4-ft 120-Volt AC Palladian Bronze Aliza

SKU: 117237
Quoizel Lighting Aliza Collection 400-Watt Track light features steel base and palladian bronze finish. It measures 6-Inch x 41.5-Inch x 13-Inch. It has voltage rating of 120-Volt AC. Track light with medium socket, has four 100-Watt A-19/ spiral CFL lamps. It comes with 6-Inch lead wire and gradient amber mist glass shade. Track light is cUL listed.
  • Contains one crossbar, green ground screw, two lock washer, two locknuts and two lock balls
  • Palladian bronze finish
  • Has steel base construction

Overview

Quoizel Lighting Aliza Collection 400-Watt Track light features steel base and palladian bronze finish. It measures 6-Inch x 41.5-Inch x 13-Inch. It has voltage rating of 120-Volt AC. Track light with medium socket, has four 100-Watt A-19/ spiral CFL lamps. It comes with 6-Inch lead wire and gradient amber mist glass shade. Track light is cUL listed.

Specifications

Fixture Wattage
400 Watt
Lamp Included
No
Collection
Aliza
Voltage Rating
120 Volt AC
Socket Type
Medium
Lamp Type/Designation
(4) 100 Watt A19, CFL Spiral
Shade Type
Gradient Amber Mist Glass
Standards
cUL Listed, Damp Location Rated
UNSPSC
39111508
Energy Star Flag
No
Shape
No
Construction
Steel Base
Manufacturer Part Number
ALZ1404PN
Manufacturer Name
Quoizel Lighting
UPC
61172819290
Number of Lamps
4.0000
Lamp Wattage
100 Watt
Item Name
Track Light
Finish
Palladian Bronze
Dimmable
No
Dimensions
13 Inch Height
Degree of Protection
No
Brand Name
Quoizel Lighting
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.