Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quazite PG2424HH0017 Polymer Concrete PG Style 22-Tier Cover With 2 Bolts Logo: ELECTRIC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quazite PG2424HH0017 Polymer Concrete PG Style 22-Tier Cover With 2 Bolts Logo: ELECTRIC

SKU: 123320
Quazite PG Style 22-tier cover in concrete gray color, is suitable for use with underground enclosures. Rectangle cover features polymer concrete construction. It measures 25-15/16-Inch x 25-15/16-Inch x 2-Inch. This cover has two 3/8-Inch stainless steel hex head bolts. Cover is UL listed.
  • Two 3/8-Inch stainless steel hex head bolt with washer
  • Suitable for use with underground enclosures
  • Features polymer concrete construction

Overview

Quazite PG Style 22-tier cover in concrete gray color, is suitable for use with underground enclosures. Rectangle cover features polymer concrete construction. It measures 25-15/16-Inch x 25-15/16-Inch x 2-Inch. This cover has two 3/8-Inch stainless steel hex head bolts. Cover is UL listed.

Specifications

Item Name
Cover With 2 Bolts
Color
Concrete Gray
Manufacturer Part Number
PG2424HH0017
Manufacturer Name
Quazite
UPC
66203718861
Standards
UL Listed
Configuration
Logo: ELECTRIC
Energy Star Flag
No
Brand Name
Quazite
UNSPSC
39121304
Material
Polymer Concrete
Shape
Rectangular
Size
25-15/16 Inch x 25-15/16 Inch x 2 Inch
For Use With
Underground Enclosures
Finish
No
Type
PG Style, 22-Tier
Is PFA Discontinued
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.