Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quazite PE9HDH00009 Round Enclosure With Lid 9-Inch x 10-Inch PenCell®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quazite PE9HDH00009 Round Enclosure With Lid 9-Inch x 10-Inch PenCell®

SKU: 395077
Quazite PenCell® Round enclosure with lid, measuring 9-Inch x 10-Inch, comes in round shape.
  • Round in shape
  • 10-Inch Deep
  • Measures 9-Inch round x 10-Inch

Overview

Quazite PenCell® Round enclosure with lid, measuring 9-Inch x 10-Inch, comes in round shape.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Round
Sub Brand
PenCell®
UNSPSC
39121336
Size
9 Inch
Brand Name
Quazite
Degree of Protection
No
Depth
10
Finish
No
Shape
Round
Insulation Material
No
Item Name
Enclosure With Lid
Energy Star Flag
No
Manufacturer Part Number
PE9HDH00009
Manufacturer Name
Quazite
UPC
66203719885
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.