Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quazite PC1212CA0017 Polymer Concrete PC Style 8-Tier Cover With 2 Bolts Logo: ELECTRIC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quazite PC1212CA0017 Polymer Concrete PC Style 8-Tier Cover With 2 Bolts Logo: ELECTRIC

SKU: 9556
Quazite PC Style 8-tier cover in concrete gray color, is suitable for use with underground enclosures. Rectangle cover features polymer concrete construction. It measures 12-7/8-Inch x 12-7/8-Inch x 3/4-Inch. This cover has two 3/8-Inch stainless steel hex head bolts. It comes with logo ELECTRIC. Cover is UL listed.
  • Two 3/8-Inch stainless steel hex head bolt with washer
  • Suitable for use with underground enclosures
  • Features polymer concrete construction

Overview

Quazite PC Style 8-tier cover in concrete gray color, is suitable for use with underground enclosures. Rectangle cover features polymer concrete construction. It measures 12-7/8-Inch x 12-7/8-Inch x 3/4-Inch. This cover has two 3/8-Inch stainless steel hex head bolts. It comes with logo ELECTRIC. Cover is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Quazite
Configuration
Logo: ELECTRIC
Finish
No
Energy Star Flag
No
Material
Polymer Concrete
Standards
UL Listed
Color
Concrete Gray
For Use With
Underground Enclosures
Item Name
Cover With 2 Bolts
Type
PC Style, 8-Tier
Size
12-7/8 Inch x 12-7/8 Inch x 3/4 Inch
Shape
Rectangular
UNSPSC
39121304
Manufacturer Part Number
PC1212CA0017
Manufacturer Name
Quazite
UPC
66203718637
sku
9556
Hazardous Materials Code
N
Eclipse Keywords Numeric
66203710082

Documents

Catalog Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.