Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark TA2AW 2-Pole Thermostat 120 - 277-Volt 22-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark TA2AW 2-Pole Thermostat 120 - 277-Volt 22-Amp

SKU: 130931
Q-Mark 2-Pole Thermostat in navajo white color, is rated at 22-Amps and 120 - 277-Volts. It is ideal for 2500 / QMKC series baseboard heater.
  • Perfect for 2500/QMKC series baseboard heaters
  • Voltage rating of 120 - 277-Volts
  • Comes in navajo white color

Overview

Q-Mark 2-Pole Thermostat in navajo white color, is rated at 22-Amps and 120 - 277-Volts. It is ideal for 2500 / QMKC series baseboard heater.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Phase
No
UPC
09831973043
sku
130931
Voltage Rating
120 - 277 Volt
Degree of Protection
No
Amperage Rating
22 Amp
Energy Star Flag
No
Brand Name
Q-Mark
UNSPSC
41112209
Manufacturer Name
Marley Engineered Products
Ignition Type
No
Manufacturer Part Number
TA2AW
Item Name
2-Pole Thermostat
Color
Navajo White
GTIN
00098319730435
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.