Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark TA1TPAW Tamper-Resistant 1-Pole Thermostat 120 - 277-Volt 22-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark TA1TPAW Tamper-Resistant 1-Pole Thermostat 120 - 277-Volt 22-Amp

SKU: 120154
Q-Mark Tamper-resistant 1-Pole thermostat in navajo white color, is rated at 22-Amps and 120 - 277-Volts. It is ideal for 2500 / QMKC series baseboard heater.
  • Perfect for 2500/QMKC series baseboard heaters
  • Voltage rating of 120 - 277-Volts
  • Comes in navajo white color

Overview

Q-Mark Tamper-resistant 1-Pole thermostat in navajo white color, is rated at 22-Amps and 120 - 277-Volts. It is ideal for 2500 / QMKC series baseboard heater.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Phase
No
Ignition Type
No
Color
Navajo White
GTIN
00098319730428
UNSPSC
41112209
Type
Tamper-Resistant
Energy Star Flag
No
sku
120154
Voltage Rating
120 - 277 Volt
Brand Name
Q-Mark
UPC
09831973042
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
TA1TPAW
Amperage Rating
22 Amp
Degree of Protection
No
Item Name
1-Pole Thermostat
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.