Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark SRASM Surface Mounting Frame 10-3/8-Inch x 4-Inch x 12-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark SRASM Surface Mounting Frame 10-3/8-Inch x 4-Inch x 12-1/2-Inch

SKU: 11429
Q-Mark Surface mounting frame is made from steel for extreme durability. It measures 10-3/8-Inch x 4-Inch x 12-1/2-Inch. It is suitable for SRA heater.
  • Surface mounting frame
  • Features steel construction
  • For SRA heater

Overview

Q-Mark Surface mounting frame is made from steel for extreme durability. It measures 10-3/8-Inch x 4-Inch x 12-1/2-Inch. It is suitable for SRA heater.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Surface
Manufacturer Name
Marley Engineered Products
Item Name
Surface Mounting Frame
Energy Star Flag
No
Brand Name
Q-Mark
UNSPSC
40101800
UPC
68536007102
sku
11429
Size
10-3/8 Inch Width x 4 Inch Depth x 12-1/2 Inch Height
Manufacturer Part Number
SRASM
Orientation
No
GTIN
00685360071022
Material
Steel
Finish
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.