Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark SRA2024DS Fan-Forced Wall Heater 6826 BTU/Hour Navajo White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark SRA2024DS Fan-Forced Wall Heater 6826 BTU/Hour Navajo White

SKU: 11453
Q-Mark Model SRA 1-Phase Fan forced wall heater in navajo white color, is suitable for commercial applications. It measures 11-Inch x 9-3/4-Inch. Heater has voltage rating of 240/208-Volts and current rating of 8.4/7.2 or 4.2/3.6-Amps. This ceiling/surface/wall mountable heater delivers output of 6826 BTU/hour. It features steel housing with galvanized finish. This wall heater has permanently lubricated, totally enclosed motor with impedance protection. It has power rating of 2000-Watts. Heater easily mounts on commercial-grade steel chassis. Wall heater is cULus listed.
  • The back box shall be designed for duty as a recessed rough-in box in either masonry or frame construction and also when mounting directly to the surface of the finished walls in surface mounting installations
  • The heating-element shall be of non-glowing design consisting of a special resistance wire enclosed in a steel sheath to which steel plate fins are brazed
  • Optional front cover without the hole for the thermostat knob provide full tamper-proof installation

Overview

Q-Mark Model SRA 1-Phase Fan forced wall heater in navajo white color, is suitable for commercial applications. It measures 11-Inch x 9-3/4-Inch. Heater has voltage rating of 240/208-Volts and current rating of 8.4/7.2 or 4.2/3.6-Amps. This ceiling/surface/wall mountable heater delivers output of 6826 BTU/hour. It features steel housing with galvanized finish. This wall heater has permanently lubricated, totally enclosed motor with impedance protection. It has power rating of 2000-Watts. Heater easily mounts on commercial-grade steel chassis. Wall heater is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Color
Navajo White
Item Name
Fan-Forced Wall Heater
Mounting
Surface/Ceiling/Wall
Power Rating
2000 Watt
Voltage Rating
240/208 Volt
Energy Star Flag
No
UNSPSC
40101811
Model
SRA
Standards
cULus Certified
GTIN
00685360071350
Housing Material
Steel
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
SRA2024DS
Amperage Rating
8.4/7.2, 4.2/3.6 Amp
Brand Name
Q-Mark
Dimensions
11 Inch Length x 9-3/4 Inch Width
Finish
Galvanized
Output
6826 BTU/Hour
UPC
68536007135
Phase
1

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.