Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark QTS1504T Toe Space Fan-Forced Heater 1500/750-Watt at 240-Volt AC 1125/564-Watt at 208-Volt AC 6.3/3.1-Amp at 240-Volt 5.4/2.7-Amp at 208 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark QTS1504T Toe Space Fan-Forced Heater 1500/750-Watt at 240-Volt AC 1125/564-Watt at 208-Volt AC 6.3/3.1-Amp at 240-Volt 5.4/2.7-Amp at 208 Volt

SKU: 11419
Q-Mark QTS Series Toe space fan-forced heater provides over temperature protection. This 1-Pole built-in thermostat control keeps the room temperature at a desired level. It produces heat output of 5120/2560 BTU/hour at 240-Volts and 3840/1920 BTU/hour at 208-Volts. This wall mountable heater has steel housing with black polyester powder-paint finish for front cover. It comes with a fan motor for quiet operation. Heater has current rating of 6.3/3.1-Amps at 240-Volts and 5.4/2.7-Amps at 208-Volts.

Heater measures 14-1/8-Inch x 8-7/8-Inch x 3-1/2-Inch. It has 80% nickel and 20% chromium alloy heating-element encased in steel sheath for lasting durability. Heating-element in the heater has power rating of 1500/750-Watts at 240-Volt AC and 1125/564-Watts at 208-Volt AC. It is perfect for use in kitchen, basement or den, checkout counters, ticket or toll booths. Heater operates at temperature range of 45 to 85 deg F. Fan-forced heater is cULus listed.
  • Multiple wattages
  • Uniform heating of all discharge air
  • Features 3-Piece construction

Overview

Q-Mark QTS Series Toe space fan-forced heater provides over temperature protection. This 1-Pole built-in thermostat control keeps the room temperature at a desired level. It produces heat output of 5120/2560 BTU/hour at 240-Volts and 3840/1920 BTU/hour at 208-Volts. This wall mountable heater has steel housing with black polyester powder-paint finish for front cover. It comes with a fan motor for quiet operation. Heater has current rating of 6.3/3.1-Amps at 240-Volts and 5.4/2.7-Amps at 208-Volts.

Heater measures 14-1/8-Inch x 8-7/8-Inch x 3-1/2-Inch. It has 80% nickel and 20% chromium alloy heating-element encased in steel sheath for lasting durability. Heating-element in the heater has power rating of 1500/750-Watts at 240-Volt AC and 1125/564-Watts at 208-Volt AC. It is perfect for use in kitchen, basement or den, checkout counters, ticket or toll booths. Heater operates at temperature range of 45 to 85 deg F. Fan-forced heater is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Motor Type
Fan
Item Name
Toe Space Fan-Forced Heater
Mounting
Wall
Temperature Rating
45 to 85 deg F
Voltage Rating
240/208 Volt AC
Energy Star Flag
No
UNSPSC
40101819
Model
QTS
Standards
cULus Certified
GTIN
00685360065434
Housing Material
Steel
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
QTS1504T
Amperage Rating
6.3/3.1 Amp at 240 Volt, 5.4/2.7 Amp at 208 Volt
Heating Element
80% Nickel, 20% Chromium Resistance Wire Enclosed in a Steel Sheath to Which Steel Plate Fins are Brazed
Brand Name
Q-Mark
Dimensions
14-1/8 Inch Width x 8-7/8 Inch Depth x 3-1/2 Inch Height
Element Wattage
1125/564 Watt at 208 Volt AC, 1500/750 Watt at 240 Volt AC
Finish
Black Polyester Powder Coated (Front Cover)
Output
5120/2560 BTU/Hour at 240 Volt, 3840/1920 BTU/Hour at 208 Volt
UPC
68536006543
Phase
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.