Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark QTS1500T Toe Space Fan-Forced Heater 1500/750-Watt at 120-Volt AC 12.5/6.3-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark QTS1500T Toe Space Fan-Forced Heater 1500/750-Watt at 120-Volt AC 12.5/6.3-Amp

SKU: 11415
Q-Mark QTS Series Toe space fan-forced heater provides over temperature protection. This 1-Pole built-in thermostat control keeps the room temperature at a desired level. It produces heat output of 5120/2560 BTU/hour. This wall mountable heater has steel housing with black polyester powder-paint finish for front cover. It comes with a fan motor for quiet operation. Heater has voltage rating of 120-Volt AC and current rating of 12.5/6.3-Amps.

Heater measures 14-1/8-Inch x 8-7/8-Inch x 3-1/2-Inch. It has 80% nickel and 20% chromium alloy heating-element encased in steel sheath for lasting durability. This heating-element has power rating of 1500/750-Watts. It is perfect for use in kitchen, basement or den, checkout counters, ticket or toll booths. It operates at temperature range of 45 to 85 deg F. Fan-forced heater is cULus listed.
  • Multiple wattages
  • Uniform heating of all discharge air
  • Features 3-Piece construction

Overview

Q-Mark QTS Series Toe space fan-forced heater provides over temperature protection. This 1-Pole built-in thermostat control keeps the room temperature at a desired level. It produces heat output of 5120/2560 BTU/hour. This wall mountable heater has steel housing with black polyester powder-paint finish for front cover. It comes with a fan motor for quiet operation. Heater has voltage rating of 120-Volt AC and current rating of 12.5/6.3-Amps.

Heater measures 14-1/8-Inch x 8-7/8-Inch x 3-1/2-Inch. It has 80% nickel and 20% chromium alloy heating-element encased in steel sheath for lasting durability. This heating-element has power rating of 1500/750-Watts. It is perfect for use in kitchen, basement or den, checkout counters, ticket or toll booths. It operates at temperature range of 45 to 85 deg F. Fan-forced heater is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Motor Type
Fan
Item Name
Toe Space Fan-Forced Heater
Mounting
Wall
Temperature Rating
45 to 85 deg F
Voltage Rating
120 Volt AC
Energy Star Flag
No
UNSPSC
40101819
Model
QTS
Standards
cULus Certified
GTIN
00685360065410
Housing Material
Steel
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
QTS1500T
Amperage Rating
12.5/6.3 Amp
Heating Element
80% Nickel, 20% Chromium Resistance Wire Enclosed in a Steel Sheath to Which Steel Plate Fins are Brazed
Brand Name
Q-Mark
Dimensions
14-1/8 Inch Width x 8-7/8 Inch Depth x 3-1/2 Inch Height
Element Wattage
1500/750 Watt
Finish
Black Polyester Powder Coated (Front Cover)
Output
5120/2560 BTU/Hour
UPC
68536006541
Phase
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.