Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark MWUH7504 Horizontal/Downflow Unit Heater 9598 - 19198 BTU/Hour at 208-Volt 12799 - 25598 BTU/Hour at 240-Volt Neutral Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark MWUH7504 Horizontal/Downflow Unit Heater 9598 - 19198 BTU/Hour at 208-Volt 12799 - 25598 BTU/Hour at 240-Volt Neutral Gray

SKU: 126060
Q-Mark Horizontal/Downflow unit heater in off-white color, provides airflow of 270 CFM at 18 ft. It has 6-Watt power rated 1400 RPM motor to drive fan. It has built-in 1-Pole thermostat for temperature control that adjusts from 45 to 135 deg F. This heater is equipped with ceiling mounting bracket for horizontal or vertical flow mounting or any position in between. It is a perfect auxiliary, supplementary and primary heat source that is suitable for factories, stores, garages, basements, warehouses, public buildings, service station, stockrooms, offices and large exposed areas. Unit heater is cULus listed.
  • Heater comes equipped with ceiling mount bracket for horizontal or vertical flow mounting or any position in between
  • Adjustable louvers control air throw direction
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • High limit cut-out automatically shuts off current in event of overheating and reactivates unit when temperature returns to normal
  • 24-Amp or lower

Overview

Q-Mark Horizontal/Downflow unit heater in off-white color, provides airflow of 270 CFM at 18 ft. It has 6-Watt power rated 1400 RPM motor to drive fan. It has built-in 1-Pole thermostat for temperature control that adjusts from 45 to 135 deg F. This heater is equipped with ceiling mounting bracket for horizontal or vertical flow mounting or any position in between. It is a perfect auxiliary, supplementary and primary heat source that is suitable for factories, stores, garages, basements, warehouses, public buildings, service station, stockrooms, offices and large exposed areas. Unit heater is cULus listed.

Specifications

Item Name
Horizontal/Downflow Unit Heater
Model
MWUH
Energy Star Flag
No
Temperature Rating
45 to 90 deg F (5 to 35 deg C)
UNSPSC
40101819
Standards
cULus Certified
Mounting
Ceiling/Horizontal
Voltage Rating
208 - 240 Volt
Output
9598 - 19198 BTU/Hour at 208 Volt, 12799 - 25598 BTU/Hour at 240 Volt
Manufacturer Part Number
MWUH7504
Phase
1
Manufacturer Name
Marley Engineered Products
UPC
68536014871
Color
Neutral Gray
Amperage Rating
13.5 - 27.1 Amp at 208 Volt, 15.6 - 31.3 Amp at 240 Volt
Air Throw
18 ft
Air Flow
270 CFM
Finish
No
Heating Element
Copper Brazed Steel Fins with Steel Sheathed Tubular Element
Power Rating
2812 - 5625 Watt at 208 Volt, 3750 - 7500 Watt at 240 Volt
Fan Motor RPM
1400 RPM
Dimensions
14 Inch Length x 11-1/4 Inch Depth x 12-1/2 Inch Height
Brand Name
Q-Mark
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.