Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark MUH204 Type MUH Unit Heater 3 Phase 20-Kilo-Watt at 480-Volt 24-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark MUH204 Type MUH Unit Heater 3 Phase 20-Kilo-Watt at 480-Volt 24-Amp

SKU: 117325
Q-Mark Type MUH unit heater has aluminum finned, copper clad steel sheath heating-element that reduces sheath temperature and faster heat dissipation. It features advanced pull-through airflow design that draws air across heating-element for more uniform air distribution and cooler operation. Heater produces heat output of 68.2 BTU/hour. Heating element has power rating of 20-Kilo-Watts. Horizontal/vertical mountable heater in neutral gray/statuary bronze finish, has heavy gauge die-formed steel housing. It has 1/10 hp rated fan motor that rotates at speed of 1500 RPM. Fan distributes uniform air up to the distance of 41-ft and has airflow capacity of 1320 CFM and 2060 FPM. It has 2-speed fan selector switch. Fan delay feature eliminates cold drafts.

Heater measures 19-Inch x 12 3/4-Inch x 21 3/4-Inch. Adjustable discharge stainless steel louvers of the heater control airflow. This 3-Phase heater has voltage rating of 480-Volts and current rating of 24-Amps. It operates at temperature rating of 48 deg C. Heater is perfect for use in aircraft hanger, factory, garage, power station, shipping room, stores and warehouse. Unit heater is UL/cULus listed, NEC certified and meets OSHA requirements.
  • Specially designed venturi outlet meets that added throw as needed in vertical position
  • Branch circuit fusing aids for added protection
  • 24-Volts Control transformer standard on most models, providing a safer and more accurate means of temperature control
  • Automatic reset linear thermal capillary type cut-out offers protection over entire length of element areas
  • Ruggedly built, yet light weight for easier installation

Overview

Q-Mark Type MUH unit heater has aluminum finned, copper clad steel sheath heating-element that reduces sheath temperature and faster heat dissipation. It features advanced pull-through airflow design that draws air across heating-element for more uniform air distribution and cooler operation. Heater produces heat output of 68.2 BTU/hour. Heating element has power rating of 20-Kilo-Watts. Horizontal/vertical mountable heater in neutral gray/statuary bronze finish, has heavy gauge die-formed steel housing. It has 1/10 hp rated fan motor that rotates at speed of 1500 RPM. Fan distributes uniform air up to the distance of 41-ft and has airflow capacity of 1320 CFM and 2060 FPM. It has 2-speed fan selector switch. Fan delay feature eliminates cold drafts.

Heater measures 19-Inch x 12 3/4-Inch x 21 3/4-Inch. Adjustable discharge stainless steel louvers of the heater control airflow. This 3-Phase heater has voltage rating of 480-Volts and current rating of 24-Amps. It operates at temperature rating of 48 deg C. Heater is perfect for use in aircraft hanger, factory, garage, power station, shipping room, stores and warehouse. Unit heater is UL/cULus listed, NEC certified and meets OSHA requirements.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Motor Type
Completely Enclosed Fan
Item Name
Unit Heater
Mounting
Horizontal/Vertical
Temperature Rating
48 deg C
Type
Type MUH
Voltage Rating
480 Volt
Motor Horsepower
1/10 hp
Energy Star Flag
No
UNSPSC
40101819
Standards
UL Listed, cULus E21609 Certified, NEC Compliant, OSHA Compliant
GTIN
00685360047478
sku
117325
Housing Material
Heavy Gauge Die Formed Steel
Air Throw
41 ft
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
MUH204
Air Flow
1320 CFM, 2060 FPM
Amperage Rating
24 Amp
Heating Element
Aluminum Finned Copper Clad Sheathed Steel
Brand Name
Q-Mark
Dimensions
19 Inch Width x 12-3/4 Inch Depth x 21-3/4 Inch Height
Element Wattage
20 Kilo-Watt
Fan Motor RPM
1500 RPM
Finish
Neutral Gray/Statuary Bronze, Stainless Steel Louvers
Output
68.2 BTU/Hour
UPC
68536004747
Phase
3
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.